Buy more than* S$200* and get FREE SHIPPING

  • Weather Resistance Unity Bunt

Weather Resistance Unity Bunt EA475AG-200

by ESCO
Item.#
03462444
Mfr.#
EA475AG-200
Package Qty.
1Set(100PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material
Nylon 66
Tensile Strength (kg)
18
Overall Length (mm)
203
Thickness (mm)
1.4
Maximum Diameter (phi mm)
55
Temperature Range (deg C)
-80 - 120
Dimension (mm)
6.5x7x5 (h) (housing)
Width (mm)
3.6