Buy more than* S$200* and get FREE SHIPPING

  • Weather Resistance Unity Bunt

Weather Resistance Unity Bunt EA475AG-75

by ESCO
Item.#
03462453
Mfr.#
EA475AG-75
Package Qty.
1Set(100PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nylon 66
Dimension (mm)
4.5x5.5x3.5 (h) (housing)
Width (mm)
2.4
Maximum Diameter (phi mm)
18
Temperature Range (deg C)
-80 to 120
Overall Length (mm)
75
Thickness (mm)
1
ESCO Part Number
EA475AG-75
Tensile Strength (kg)
8