Buy more than* S$200* and get FREE SHIPPING

  • Weather Resistance Unity Bunt

Weather Resistance Unity Bunt EA475AH-160

by ESCO
Item.#
03462471
Mfr.#
EA475AH-160
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Material
Nylon 66
Overall Length (mm)
160
Width (mm)
4.8
Maximum Diameter (phi mm)
42
Temperature Range (deg C)
-80 to 120
Thickness (mm)
1.4
ESCO Part Number
EA475AH-160
Tensile Strength (kg)
22