Buy more than* S$200* and get FREE SHIPPING

  • Weather Resistance Unity Bunt
  • Weather Resistance Unity Bunt
  • Weather Resistance Unity Bunt

Weather Resistance Unity Bunt EA475AH-200

by ESCO
Item.#
03462496
Mfr.#
EA475AH-200
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Nylon 66
Overall Length (mm)
203
Width (mm)
4.6
Maximum Diameter (phi mm)
55
Temperature Range (deg C)
-80 to 120
Thickness (mm)
1.4
ESCO Part Number
EA475AH-200
Tensile Strength (kg)
22