Buy more than* S$200* and get FREE SHIPPING

  • Weather Resistance Unity Bunt

Weather Resistance Unity Bunt EA475AH-300

by ESCO
Item.#
03462514
Mfr.#
EA475AH-300
Package Qty.
1Set(100PC)
Ship pack of
1
22.49 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Material
Nylon 66
Maximum Diameter (phi mm)
85
Temperature Range (deg C)
-80 to 120
Dimension (mm)
8x8x5.5 (h) (housing)
Width (mm)
4.8
ESCO Part Number
EA475AH-300
Tensile Strength (kg)
22
Overall Length (mm)
295
Thickness (mm)
1.4