Buy more than* S$200* and get FREE SHIPPING

  • Weather Resistance Unity Bunt

Weather Resistance Unity Bunt EA475AH-370

by ESCO
Item.#
03462523
Mfr.#
EA475AH-370
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
95.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Material
Nylon 66
Tensile Strength (kg)
22
Overall Length (mm)
368
Width (mm)
4.8
Maximum Diameter (phi mm)
102
Temperature Range (deg C)
-80 to 120
Thickness (mm)
1.4
ESCO Part Number
EA475AH-370