Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Nylon Cable Tie, Weather Resistance
  • Nylon Cable Tie, Weather Resistance
  • Nylon Cable Tie, Weather Resistance

Nylon Cable Tie, Weather Resistance EA475B-380

by ESCO
Item.#
03462584
Mfr.#
EA475B-380
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
46.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Maximum Diameter (phi mm)
110
Temperature Range (deg C)
-10 to 85
Width (mm)
7.6
Material
Nylon 66
Tensile Strength (kg)
55
Overall Length (mm)
380
ESCO Part Number
EA475B-380