Buy more than* S$200* and get FREE SHIPPING

  • Nylon Cable Tie, Weather Resistance

Nylon Cable Tie, Weather Resistance EA475B-450

by ESCO
Item.#
03462593
Mfr.#
EA475B-450
Package Qty.
1Set(100PC)
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Color
Black
Width (mm)
8
Tensile Strength (kg)
80
Overall Length (mm)
450
Material
Nylon 66
Maximum Diameter (phi mm)
133
Temperature Range (deg C)
-10 - 85