Buy more than* S$200* and get FREE SHIPPING

  • Nylon Cable Tie, Weather Resistance

Nylon Cable Tie, Weather Resistance EA475B-550

by ESCO
Item.#
03462602
Mfr.#
EA475B-550
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
129.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Color
Black
Maximum Diameter (phi mm)
166
Temperature Range (deg C)
-10 to 85
Width (mm)
8
Material
Nylon 66
Tensile Strength (kg)
80
Overall Length (mm)
550
ESCO Part Number
EA475B-550