Buy more than* S$200* and get FREE SHIPPING

  • Nylon Cable Tie, Weather Resistance

Nylon Cable Tie, Weather Resistance EA475B-685

by ESCO
Item.#
03462627
Mfr.#
EA475B-685
Package Qty.
1Set(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Color
Black
Width (mm)
9
Maximum Diameter (phi mm)
210
Temperature Range (deg C)
-10 to 85
Material
Nylon 66
ESCO Part Number
EA475B-685
Tensile Strength (kg)
80
Overall Length (mm)
685