Buy more than* S$200* and get FREE SHIPPING

  • Black, AC Cord Band

Black, AC Cord Band EA475HA-2

by ESCO
Item.#
03462742
Mfr.#
EA475HA-2
Package Qty.
1Set(100PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tensile Strength (kgf)
8
Color
Black
Material
Soft polyethylene
Bundle Diameter (phi mm)
45
Overall Length (mm)
160
ESCO Part Number
EA475HA-2