Buy more than* S$200* and get FREE SHIPPING

  • 30m PVC Reel, "VINY TIE"

30m PVC Reel, "VINY TIE" EA475V-2B

by ESCO
4.20 (5)
Item.#
03463092
Mfr.#
EA475V-2B
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
30
Material
Steel wire + PVC
ESCO Part Number
EA475V-2B
Width (mm)
4
Color
Yellow
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
For repair
5
From Japan
On 2017-12-04 21:59:33
I'm glad I bought it. Can be recommended with a pon attachment. ◎
This review is about item#3463126.
Fruit branching work
5
From Japan
On 2016-10-14 20:22:41
Easy to come cut to the required length, easy to use. Also the vinitai is soft and nice feeling.
This review is about item#3463083.
Code etc. Various
5
From Japan
On 2014-05-29 00:19:46
Code etc. Used to compose various things. It can be cut to free length, it is convenient because it has a cutter.
This review is about item#03463126.
It is used to gather cables of electronic equipment such as personal computers.
4
From Japan
On 2014-05-14 13:11:50
Since the cutter is attached to put together the cable, it was possible to cut it to just right length and it was a product easy enough to use for normal use.
This review is about item#03463126.
Used to sort used car electronics products, code type,
2
From Japan
On 2011-08-12 20:16:42
Although the goods themselves are satisfied, Carter is right-handed (and also against the direction in which the bin Tie emerges) and it is very difficult to handle, I think that it would be better to change the direction. It can not be operated with one hand.
This review is about item#03463135.