Buy more than* S$200* and get FREE SHIPPING

  • 30m PVC Reel, "VINY TIE"

30m PVC Reel, "VINY TIE" EA475V-2F

by ESCO
4.00 (4)
Item.#
03463135
Mfr.#
EA475V-2F
Package Qty.
1PC
Ship pack of
1
6.40 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Length (m)
30
Material
Steel wire + PVC
Color
Black
Width (mm)
4
ESCO Part Number
EA475V-2F
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Branch stopped work of fruit
5
From Japan
On 2016-10-14 20:22:41
Come in easy to cut to the required length, ease of use is good. Also a good feeling soft and twist tie.
This review is about item#3463083.
Etc. variously code
5
From Japan
On 2014-05-29 00:19:46
I used to put together the various things code or the like. It can be cut to free length, so that with a cutter is convenient.
This review is about item#03463126.
We used to put together the electronic equipment of the cable, such as a personal computer.
4
From Japan
On 2014-05-14 13:11:50
Because with a cutter to put together the cable, can be cut to just the right length, it was enough easy-to-use product to normal use.
This review is about item#03463126.
When used car electrical equipment sales, but we use to summarize the cords,
2
From Japan
On 2011-08-12 20:16:42
Commodity itself, we have satisfied, but Carter is the right-handed (also, those twist tie even for out direction) is very awkward in the opposite, I think that is better to change the direction. It can not be operated with one hand.
This review is about item#03463135.