Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Gear Puller
  • Gear Puller
  • Gear Puller

Gear Puller EA500-80

by ESCO
Item.#
03464395
Mfr.#
EA500-80
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load Limit (t)
1.5
Minimum Diameter of Item (mm)
40
Form of Claw Mark
Two claws
Material
Germany steel
Maximum Diameter of Item (mm)
80
Claw Range Length (mm)
80
Weight (kg)
0.25
ESCO Part Number
EA500-80