Buy more than* S$200* and get FREE SHIPPING

  • 342x211x161mm,  Tool Box with 3stage tray

342x211x161mm, Tool Box with 3stage tray EA505AC-3

by ESCO
4.00 (2)
Item.#
03466294
Mfr.#
EA505AC-3
Package Qty.
1PC
Ship pack of
1
31.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
1
Material
High impact copolymer
Dimension (mm)
342x211x161(H)
ESCO Part Number
EA505AC-3
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
At the time of maintenance of the machine
4
From Japan
On 2016-05-06 15:11:49
It is regrettable that the mobility of the dish was not too much. Originally or finely partition is, I think that the form to be included the case for parts in a free dish was good. But, since it is not even in inconvenient partition up there in the stars 4.
This review is about item#03466294.
Tool tray
4
From Japan
On 2014-01-20 17:15:49
Tool box of the same form that was purchased in the past, but it's also because that was used for many years, has been broken or the strength was weak. Time that is likely to be strength.
This review is about item#03466294.