Buy more than* S$200* and get FREE SHIPPING

  • Long Nose Pliers

Long Nose Pliers MBC-6

3.60 (15)
Item.#
03469402
Mfr.#
MBC-6
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Blade Part Strength
HRC58
Cutting Capacity (phi mm) Copper Wire
2.6
Weight (g)
123
Material
S55C
Purpose
Electrical work, assembly line, etc., Electrical work, assembly line, etc.
Opening Width (mm)
Up to 44.3
Cutting Capacity (phi mm) Steel Wire
1.2
Overall Length (mm)
167
Customer Reviews
5 star 4
4 star 5
3 star 3
2 star 2
1 star 1
Review Rating: 3.60
15 Customer Reviews
The reviews are automatic translation.
Had been used was exchanged so outdated.
5
From Japan
On 2017-03-29 17:46:52
Correspondence, goods, is satisfied with the packing both. Also I will try to buy.
This review is about item#3469402.
Such as bike maintenance
4
From Japan
On 2017-01-18 08:13:29
Yellow cover of the handle portion is a little hard. At the same I think that it is unnecessary because caught if there is a projection on the tip of the cover.
This review is about item#03469402.
Car, maintenance of the bike
4
From Japan
On 2016-11-28 18:40:50
Cheap, you may grip comfort, if you are firmly pliers of the previous GOOD.
This review is about item#3469402.
General tool
4
From Japan
On 2016-09-29 18:29:57
I lot of the order, but there was a few millimeters circular rust in two. There is no usage issues.
This review is about item#3469402.
tool
4
From Japan
On 2016-03-11 16:29:29
I tried to buy so cheap. It is yet to come.
This review is about item#03469402.
General tool
3
From Japan
On 2016-01-12 17:14:02
It did not confirm the size. I realized arrived is the fact that larger than I had imagined.
This review is about item#03469402.
Wiring other, repair work
5
From Japan
On 2015-12-22 09:04:07
Ease of use is good, quality price is also affordable.
This review is about item#03469402.
I am using it to pinch objects
4
From Japan
On 2015-11-27 19:24:42
The price is cheap but you can use it enough
This review is about item#03469402.
Used for spring retention of brake shoes
3
From Japan
On 2015-06-27 00:30:04
It is easier to use if the point is a bit more pronounced. I feel the pain is a bit painful.
This review is about item#03469402.
Wiring and other narrow work
1
From Japan
On 2015-06-15 09:03:41
Body: The appearance was well done. I thought that the place I became most concerned would be the cause of the injury because the corner was standing.
This review is about item#03469402.