Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Strong Nippers
  • Strong Nippers
  • Strong Nippers

Strong Nippers MBC-11

2.68 (25)
Item.#
03469445
Mfr.#
MBC-11
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Opening Width (mm)
Up to 22.5
Cutting Capacity (phi mm) Steel Wire
1.2
Overall Length (mm)
163
Blade Part Strength
HRC58
Cutting Capacity (phi mm) Copper Wire
2.4
Weight (g)
155
Material
S55C
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 2
1 star 12
Review Rating: 2.68
25 Customer Reviews
The reviews are automatic translation.
Bicycle repair
5
From Japan
On 2017-02-14 17:23:39
If this sharpness at this price is a big satisfaction. It is either this sharpness is followed by a period of how much is left.
This review is about item#3469445.
Cutting of the line
5
From Japan
On 2017-01-05 15:11:27
May be cheap because it uses the KTC does not feel where you are excellent especially that was purchased to cut the ones that contain water in the sense of consumables since the KTC is is a hate rust normally use is usually I think you and
This review is about item#3469445.
It was missing suddenly blade.
2
From Japan
On 2016-12-06 13:09:37
We were missing blade in one shot when you try to cut the piano wire. Well, no I wonder if ginger?
This review is about item#3469445.
Copper wire cutting
1
From Japan
On 2016-10-09 11:08:19
There is a wide variety of products to the product of Monotarou, including me, it proposes to have been everyone you love. This time, of therefore is a PB products, it was regrettable goods. Even little by little, if reform is uninhabitable. . Tear
This review is about item#3469445.
Electrical construction
2
From Japan
On 2016-04-23 16:05:23
Not off to a strong split
This review is about item#3469445.
tool
4
From Japan
On 2016-03-11 16:30:21
I tried to buy so cheap. It is yet to come
This review is about item#03469445.
Become useless as soon as
1
From Japan
On 2016-02-13 13:06:58
This nipper about a total of two until now, was purchased. We regret the Do not I should have to buy. Cheap because the quality is also is useless. It immediately looks something like sharpness is cut with bad will force. Review is bad, but you know better. Not even anything like this the powerful, do not buy anymore.
This review is about item#3469445.
Cutting the Chirico of filamentous
1
From Japan
On 2015-11-13 08:26:22
Gap in addition tip portion without engages the blade. Grab not cut such state. This if the 100 is better towards the average at this price. Please firmly about the inspection can not be sure of the cutting edge at the time of purchase here in the. Does not buy anymore, money is no undue importance.
This review is about item#3469445.
Mounting of machine
1
From Japan
On 2015-11-08 22:10:59
can not cut.
This review is about item#3469445.
Electric Works work
3
From Japan
On 2015-10-29 05:49:05
Without any problem it could be used. I think without that it is usually impossible without also acceptable.
This review is about item#03469445.