Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Needle Nose Pliers
  • Needle Nose Pliers
  • Needle Nose Pliers

Needle Nose Pliers MBC-3

2.00 (4)
Item.#
03469804
Mfr.#
MBC-3
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Opening Width (mm)
Up to 26.9
Cutting Capacity (phi mm) Steel Wire
1.2
Overall Length (mm)
158
Blade Part Strength
HRC58
Cutting Capacity (phi mm) Copper Wire
2
Weight (g)
94
Material
S55C
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 2
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
DIY at work
1
From Japan
On 2016-12-27 08:58:28
Because I am a former chief, I thought that the desired item was found and purchased. However, the thicknesses of the left and right are different, the thinner will bend and open just by putting a little effort. I did not think it was such a cheap item. It is terrible. It may be good for the grasp of elementary school student's lower grade.
This review is about item#3469804.
Motorcycle maintenance
1
From Japan
On 2016-07-09 16:50:32
It is a good looking touch. Bali is terrible, it is a level to get injured It is disappointing because it was perfect for my image with a narrow tip and long. Because it is a waste, remove deburred and use it.
This review is about item#03469804.
Motorcycle Maintenance etc.
3
From Japan
On 2015-08-23 00:35:30
It is easy to use for handling small parts.
This review is about item#03469804.
Making is complicated
3
From Japan
On 2015-07-16 09:38:36
I seemed to be solid as long as I saw it in the picture so I bought it. In fact it is funny to make details as you see it. When I grasp the spring sounds like a rubbing and it is a residual year.
This review is about item#03469804.