Buy more than* S$200* and get FREE SHIPPING

  • Long Nose Pliers

Long Nose Pliers MBC-4

4.00 (6)
Item.#
03469813
Mfr.#
MBC-4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Use only for its intended purpose., * Use only for its intended purpose.
Opening Width (mm)
Up to 46
Cutting Capacity (phi mm) Steel Wire
1.2
Overall Length (mm)
167
Blade Part Strength
HRC58
Cutting Capacity (phi mm) Copper Wire
2
Weight (g)
129
Material
S55C
Customer Reviews
5 star 2
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Tightening
3
From Japan
On 2016-12-28 15:26:18
I think that it is good for the price. I am a bit worried about rust ....
This review is about item#3469813.
Machine maintenance etc.
5
From Japan
On 2016-06-30 17:33:52
It is easy to use familiar in hand to reasonable size.
This review is about item#03469813.
Electrical construction
5
From Japan
On 2015-05-06 21:48:54
It works well enough for price, easy to grasp, very easy to use! It is!
This review is about item#03469813.
Assembly
4
From Japan
On 2015-03-27 22:18:11
It seems that the material is not so hard as the jaggedness is crushed when grasping the piano wire. I think that it is an ordinary quality.
This review is about item#03469813.
When fixing a fine wire
3
From Japan
On 2015-01-08 09:26:28
There is no problem with the product, but it has been delayed for a delay of more than a month due to the delay delay. I thought I'd better cancel, but I was cheap so I waited. I think that it is bad to keep you waiting too long.
This review is about item#03469813.
Electric Works Work
4
From Japan
On 2014-12-22 15:48:05
Screw tightening, crimping, crimping, crimping etc. Each part can be used, and in a narrow place, a place difficult to move in a high place, various things can be done with one tool, it is convenient. However, when I was still using it, the narrow part broke, I regretted. I thought that it was useless because it took a considerable amount of force.
This review is about item#03469813.