Buy more than* S$200* and get FREE SHIPPING

  • Glaze Breaker
  • Glaze Breaker
  • Glaze Breaker

Glaze Breaker EA514BL

by ESCO
Item.#
03469855
Mfr.#
EA514BL
Package Qty.
1PC
Ship pack of
1
84.13 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grindstone Length (mm)
76
Shank Diameter (phi mm)
6.5
Grain Size
# 220 (standard accessory)
Operating Range (mm)
51-178
Overall Length (mm)
350
ESCO Part Number
EA514BL