Buy more than* S$200* and get FREE SHIPPING

  • Name Tag Holder

Name Tag Holder NL-21-GN

4.67 (3)
Item.#
03469874
Mfr.#
NL-21-GN
Package Qty.
1Pack(10Sheet)
Ship pack of
1
24.20 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Width of String
1
Cord Length (cm)
90
Internal Paper Size (mm)
97x69
Color
Green
Green Purchasing Law
Fit
External Form Dimensions (Width x Height)(mm)
108x91
Material
(String) string playing PET, (clip / slider) PC, (safety device) play PP, (Case for name tag) playback polyolefin
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Meeting, visits, etc.
5
From Japan
On 2016-12-11 10:45:36
After previously purchased in a well thought out design, standing about 10 years, the clip portion was re-purchase due to the damage.
This review is about item#3469838.
The mobile on-site admission badge
4
From Japan
On 2016-09-29 16:40:16
Admission badge mobile phone was purchased for the workers to the site that are required.
This review is about item#3469892.
Name tag of Sports tournament
5
From Japan
On 2015-11-20 20:18:29
I think also the size of the just well good.
This review is about item#03469865.