Buy more than* S$200* and get FREE SHIPPING

  • Name Tag Holder

Name Tag Holder NX-107

4.00 (1)
Item.#
03469908
Mfr.#
NX-107
Package Qty.
1Pack(10Sheet)
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Green Purchasing Law
Fit
Internal Paper Size (mm)
97x69
External Form Dimensions (Width x Height)(mm)
108x91
Material
Play polyolefin
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I use it as a folder of card keys
4
From Japan
On 2015-07-15 16:02:40
Because there was no lid in the clear case at hand, I was concerned about dirt and wetness. I thought that it was okay even if it was smaller, so I made it "somewhat satisfied."
This review is about item#03469908.