Buy more than* S$200* and get FREE SHIPPING

  • Stapler

Stapler HD-10FL2/NB

by Max
3.00 (1)
Item.#
03469917
Mfr.#
HD-10FL2/NB
Package Qty.
1PC
Ship pack of
1
7.28 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Binding Opening Dimensions (mm)
7
Green Purchasing Law
Fit
Nail Loading Number (pieces)
100
Filing Capacity
About 28 sheets (maximum)
Compatible
No.10-1M
Nails Stock Number (Piece)
100 pieces
Dimensions (Height x Width x Length) (mm)
60x27x83
Maximum Stapling Depth (mm)
29
Weight (g)
101 (200 this time of mounting needle)
Color
Navy Blue
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
In addition to filing of documents
3
From Japan
On 2015-01-12 13:50:50
But it has the HD-10FL, but can be used with confidence because the number of confinement has increased, Because clearly say shape all the same and 10FL unchanged usability. A little more, how comfortable for a long time use when the weight is light! Glad to be in the extent to which non-slip of possession do not mind personally.
This review is about item#03469917.