Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Stapler

Stapler HD-10FL2/Y

by Max
3.50 (2)
Item.#
03469926
Mfr.#
HD-10FL2/Y
Package Qty.
1PC
Ship pack of
1
7.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Binding Opening Dimensions (mm)
7
Green Purchasing Law
Fit
Nail Loading Number (pieces)
100
Filing Capacity
About 28 sheets (maximum)
Compatible
No.10-1M
Nails Stock Number (Piece)
100 pieces
Dimensions (Height x Width x Length) (mm)
60x27x83
Maximum Stapling Depth (mm)
29
Weight (g)
101 (200 this time of mounting needle)
Color
Yellow
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Decoration of nephew
4
From Japan
On 2017-03-12 09:42:02
I gave to the nephew. Various contrivances have been incorporated than the previous product, and has become cheaper. But, is it do you a little messy design.
This review is about item#3469926.
In addition to filing of documents
3
From Japan
On 2015-01-12 13:50:50
But it has the HD-10FL, but can be used with confidence because the number of confinement has increased, Because clearly say shape all the same and 10FL unchanged usability. A little more, how comfortable for a long time use when the weight is light! Glad to be in the extent to which non-slip of possession do not mind personally.
This review is about item#03469917.