Buy more than* S$200* and get FREE SHIPPING

  • Paper Cutter
  • Paper Cutter
  • Paper Cutter
  • Paper Cutter
  • Paper Cutter
  • Paper Cutter

Paper Cutter -

3.00 (4)
Item.#
03469944
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
* Do not put your hands under the cutting rail. * Do not touch the blade. * Do not use at unstable place where is a wobble. * Use it under about 20 sheets, the number of cutting.
Cutting Width (mm)
380
Outside Dimension (Width W x Length L x Height H) (mm)
318x578x89
Maximum Cutting Capacity
20 sheets
Correspondence/Support
B4,A4,B5,A5,B6,A6
Weight (kg)
2.8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Internal contact form creation
5
From Japan
On 2017-08-07 13:14:13
The main body is very light and easy to handle. It is easy to work because the paper is also hard to slip.
This review is about item#3469944.
Photographic paper cut
2
From Japan
On 2016-07-18 16:16:30
When pulling it sounds awesome "key". Looking at the cutter blade is not parallel to the bracket. Since it is a photograph cut, it can not be lubricated.
This review is about item#03469944.
It is used to create a notepad / viewing form.
4
From Japan
On 2016-06-21 08:13:57
It can cut straight. It's user-friendly.
This review is about item#03469944.
Cut A3 size paper to A4 size.
1
From Japan
On 2015-02-24 11:05:44
Usability is good, such as sharpness when cutting 20 sheets, adjusting the size of cut paper, etc. Since it is one week after purchase, it is unknown how long the cutter will run out. Do you think that it is after a while? , I do not know how to replace the blade and the model number of the blade to replace. I would appreciate it if you can attach a description. Even so big! It is! . Everything is big! It is! . I bought an A4 version paper cutter, but what I received is what I can cut to the B4 version. When checking the catalog, the length of other company's A4 cutter is about 40 cm, and the one purchased this time is about 58 cm. I bought it in the item of cutting number 20 and A4 version, but neglected checking the size. I would like you to clearly display the dimensions of paper that can be cut. (There is explanation that it can be up to B4 in the instruction attached to the main unit)
This review is about item#03469944.