Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 10x600 mm Tire Lever

10x600 mm Tire Lever EA519FC-600

by ESCO
Item.#
03470494
Mfr.#
EA519FC-600
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Overall Length (mm)
600
Tip Width (mm)
29
Weight (kg)
0.7
Shaft Diameter (phi mm)
29
Material
Chromium steel alloy
Finishing
Chrome-plated
Thickness (mm)
10