Buy more than* S$200* and get FREE SHIPPING

  • 10x600 mm Tire Lever

10x600 mm Tire Lever EA519FD-600

by ESCO
Item.#
03470503
Mfr.#
EA519FD-600
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
109.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Overall Length (mm)
600
ESCO Part Number
EA519FD-600
Finishing
Chrome plating
Thickness (mm)
13
Material
Chromium steel alloy
Tip Width (mm)
23
Weight (kg)
1.14
Shaft Diameter (phi mm)
23