Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
All Products
>
Cutting Tools, Abrasives
>
Abrasives
>
Hand Grinding
>
File
>
Set Files
200mm 5 pcs Iron work Rasp file
by
ESCO
Item.#
03471501
Package Qty.
1 pc
Ship pack of
1
Restriction
Sales Price:
289.99 SGD
Qty.
Shipped after 2018-04-26
Now we ship to...
...
see all
See all 1 items in this Product
Item Feature
ESCO Part Number
EA521VB
See all 1 items in this Product
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
200mm 5 pcs rasp file
ESCO
239.99 SGD
160mm 12 pcs precision file
ESCO
329.99 SGD
250mm 5 pcs Iron Rasp
ESCO
289.99 SGD
200mm 2 pcs fiine file
ESCO
119.99 SGD
Nonsert (+) Nave (stainless steel) (packed item)
SAIMA CORPORATION
5.99
-
6.99 SGD
Grip for file [for 200mm]
ESCO
16.99 SGD
Diamond needle file (set)
TRUSCO
179.99
-
349.99 SGD
250mm 3-kind 5 pcs Iron work file
ESCO
289.99 SGD
250mm double-sided precision file [fine and second cut]
ESCO
209.99 SGD
Black Tafuman 3 twin sets M
ATOM
109.99 SGD
215mm 3-kind 5 pcs file
ESCO
219.99 SGD
Lighting bar with remote control
ELPA (Asahi Electric)
78.99
-
349.99 SGD
(1)
>>
Top