Buy more than* S$200* and get FREE SHIPPING

  • Jig Saw Chord

Jig Saw Chord EA522VA-2

by ESCO
5.00 (1)
Item.#
03472427
Mfr.#
EA522VA-2
Package Qty.
1PC
Ship pack of
1
45.14 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Overall Length (mm)
315, 315
Depth (mm)
85, 85
Compatible Replacement Blade
130mm blade (EA522VC over 1 The - 12), 130mm blade (EA522VC-1 - -12)
Accessories
Jig saw blade single, One jig saw blade
ESCO Part Number
EA522VA-2, EA522VA-2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when cutting a brass thick plate into a shape of eye using a thread saw
5
From Japan
On 2017-07-13 15:00:07
If you use it in combination with saw blade # 1 which was recently released, it can be done quite easily with about 1 inch brass plank with about 30 cm. Clipping can also maintain a nearly straight line. However, because the depth of the bow is still large, there is a reasonable weight, and fatigue accumulates in long-term use. However, it seems that this weight contributes to the maintaining of a straight line, it may not be said that it can be said as a disadvantage in general. It is far better usability than using a conventional shallow bow's string saw string but it has been reduced a few stages in the breakage of the saw blade. I wish I could introduce it sooner.
This review is about item#3472436.