Buy more than* S$200* and get FREE SHIPPING

  • Glass Scraper
  • Glass Scraper
  • Glass Scraper

Glass Scraper EA524AB

by ESCO
4.43 (7)
Item.#
03472777
Mfr.#
EA524AB
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
Peeling off coatings, paints, stickers from glass, mirror, windshield, windbreaks, Peeling off coatings, paints, stickers from glass, mirror, windshield, windbreaks, Peeling off coatings, paints, stickers from glass, mirror, windshield, windbreaks, Peeling off coatings, paints, stickers from glass, mirror, windshield, windbreaks
Weight (g)
84, 84
Material
Carbon steel (blade), Carbon steel (blade)
Blade Width (mm)
40, 40
Overall Length (mm)
128, 128
ESCO Part Number
EA524AB, EA524AB
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Repurchase
5
From Japan
On 2017-02-11 18:29:52
I used to buy again what I was using before. Although the blade used one blade, three blades, the thickness of the part to be inserted is thin and it is easy to come off, so we conclude that it is better to use exclusive items as well. It comes with 5 blades attached, but since it changes blisterly, it will soon disappear, so I studied and purchased STANLEY (stanley) scraper replacement blade so that it could be used. Since 100 sheets are cheaper at all, I bought 100 sheets. Those who are using in cleaning recommend more than 100 sheets entrance more than 10 sheets entered.
This review is about item#3472777.
Car inspection shipping sticker peeling
5
From Japan
On 2017-02-11 01:45:14
Was good. I was able to peel off very cleanly. Yup. Was good.
This review is about item#03472777.
To remove kalki
5
From Japan
On 2016-03-23 19:18:34
I am doing cleaning at the hospital. Before that I was cleaning the house. There are a lot of calcium on the flat side of a sink and toilet seat and I use it for shaving it. I was surprised that it was hard to get rusted even if wet with water. I recently purchased Narby's single blade (because I used it at the time of cleaning the house but I put it in the previous company) but this is probably going away. I used san pole together and was taking chalk and I got ugly because I got sun pole and burned acid. It is convenient that the blade can be easily removed unlike a single blade. Because it was sometimes lost when it was a cap formula (because it did not need to be capped). The blade is not exclusive for this, you can divert one blade of Narby. If you replace only the blade from the part of the metal fitting attached to the blade, you can also use it for this, so it would be unacceptable to purchase the special blade. Because the scraper scratches the glass as the sharpness of the blade is rattling with life and it is used. I am planning to use it with a single blade.
This review is about item#03472777.
Sticker stuck on glass
5
From Japan
On 2015-06-25 16:15:03
It was very easy to use. If you put in 4 replacement blades and say this price. Since the paste of the seal was also sharpened cleanly, we did not have to wipe it off later with a solvent. Since the blades can be stored neatly, it is safe to put it in your pocket and it is a product that can be trusted even in terms of safety.
This review is about item#03472777.
Cleaning concrete cut surface
4
From Japan
On 2014-11-25 09:31:31
I have used pelicans pushed past from the past, but lost it and tried using Japanese made. Made in Japan is sharp and sharp, but it feels too fragile. This is slightly dull, but it is strong, the surface finish is just right
This review is about item#03472777.
Car maintenance
3
From Japan
On 2014-01-20 22:31:23
The size is just right and easy to use. The replacement blades are also included and the amount is perfect.
This review is about item#03472777.
Mainly peel off the glass surface
4
From Japan
On 2013-10-04 10:38:56
There is a place where construction is a little sluggish. The place where the blade was replaced from the side was welded to a place where the welding was rough and unnecessary. I bought two but one was fine. Regarding use it can be used normally.
This review is about item#03472777.