Buy more than* S$200* and get FREE SHIPPING

  • Scraper Blade

Scraper Blade EA524B-1

by ESCO
4.23 (13)
Item.#
03472856
Mfr.#
EA524B-1
Package Qty.
1Pack(10Sheet)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA524B-1, EA524B-1
Material
Carbon steel, Carbon steel
Dimension (mm)
20x40, 20x40
Compatible
EA524AB / AC over 1 / AD / BA / BB / for BC, EA524AB AC-1 AD BA BB BC for
Customer Reviews
5 star 5
4 star 6
3 star 2
2 star 0
1 star 0
Review Rating: 4.23
13 Customer Reviews
The reviews are automatic translation.
Inspection time
5
From Japan
On 2016-10-14 17:09:12
Very good with low price and very good product
This review is about item#3472856.
When working
4
From Japan
On 2016-06-07 15:12:57
Since it is a maker item, there is no problem.
This review is about item#03472831.
Used to replace the blade of an externally manufactured scraper
4
From Japan
On 2016-04-14 09:32:16
Monotaro had two kinds of merchandise composition and the width was 39 mm and 40 mm. I thought that there was nothing anything as much as 1 mm, but I thought it properly, but if I see this 1 mm sweetly I will have severe eyes. I have reaffirmed thoroughly and escaped the difficulties, but please take care of everyone. I think sharpness is honest, okay. I think if there is no notable dissatisfaction if proper exchange can be done at the appropriate time, but it is inconvenient to those who are seeking a sharp sharpness. Afterwards, my personal scraper had some incompatible parts on both sides of the blade and required processing but the other is as above.
This review is about item#03472831.
Sticker to peel
3
From Japan
On 2016-03-25 15:58:01
It can be used normally.
This review is about item#03472856.
For scraper for replacement blade
5
From Japan
On 2015-11-05 15:39:59
Since width and length were the same, it was exactly the same item when I tried to purchase, I use it with confidence. You can use it well for a long time.
This review is about item#03472856.
Seal · Packing peeling etc.
5
From Japan
On 2015-07-15 21:36:37
good
This review is about item#03472856.
Sticker turning
4
From Japan
On 2015-04-26 16:50:39
It is a question whether to use for a long time and the root does not break.
This review is about item#03472856.
Car inspection shipping sticker peeling
5
From Japan
On 2015-04-18 14:27:06
It is a good product.
This review is about item#03472831.
Windows and
3
From Japan
On 2015-04-16 15:03:06
There are times when the slip is a little bad.
This review is about item#03472856.
Dirty remover, peel off paint
4
From Japan
On 2014-11-13 17:44:24
I was saved because it was searching for scraper blades I had been using since it was not sold.
This review is about item#03472856.