Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 40x100mm Glass Scraper

40x100mm Glass Scraper EA524BC

by ESCO
4.12 (8)
Item.#
03472874
Mfr.#
EA524BC
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Width (mm)
40
ESCO Part Number
EA524BC
Material
(C) carbon steel, (body) Steel
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.12
8 Customer Reviews
The reviews are automatic translation.
Glass sticker peeling
4
From Japan
On 2016-09-30 23:17:11
I guess it is easier to work if the lock is a bit stronger
This review is about item#3472874.
Sticker peeling of car windshield
2
From Japan
On 2016-03-16 23:24:17
The lock is too sweet and the tooth retracts right away. For that purpose, I had to work while pressing the lock button with my thumb, it was hard to use. The ability of peeling itself is not bad, I hope to improve so that it can lock properly. I think that I am not suitable for professional use in this state.
This review is about item#03472874.
Sticker peel
3
From Japan
On 2015-08-27 17:04:26
It is cheap, but if you insert locking powerfully, the blade retracts.
This review is about item#03472874.
It is used to drop paint adhered to window glass etc in painting work.
5
From Japan
On 2015-04-27 17:27:01
When paint adhered to window glass etc. in painting work and it dried out, it got scratched and fell cleanly to the glass when used. Until now I used Kim Bella but this product is slide type so I put it in my pocket while working safely, I think that it is a very good product because it will be active in work.
This review is about item#03472874.
Dirty windows and floor
4
From Japan
On 2015-04-16 15:01:59
Sometimes get stuck, but overall it's easy to use.
This review is about item#03472874.
Automobile inspection sticker & car inspection sticker peel
5
From Japan
On 2014-08-26 13:59:02
It has been used for a long time, it is a product that is satisfactory with both usage feeling and price.
This review is about item#03472874.
Sticker peeling off
5
From Japan
On 2014-04-16 10:00:02
It is solid and easy to use.
This review is about item#03472874.
Sticker peeling off
5
From Japan
On 2013-09-24 22:29:43
I did not scratch the glass and peeled the seal cleanly.
This review is about item#03472874.