Buy more than* S$200* and get FREE SHIPPING

  • 100x140mm Glass And Tile Scraper

100x140mm Glass And Tile Scraper EA524LS

by ESCO
5.00 (1)
Item.#
03473276
Mfr.#
EA524LS
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Size (mm)
100x18x0.35
Dimension (mm)
(Blade when mounted) 100x145
Main Part Dimension (mm)
100x140
Material
Plastic, carbon steel
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Sheet peeling
5
From Japan
On 2012-03-27 12:02:33
It is just right size and easy to use, because the sheet is easy to peel off, I am saved. I will continue to buy it.
This review is about item#03473276.