Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • 200mm Steel Clamp

200mm Steel Clamp EA526A-200

by ESCO
Item.#
03474633
Mfr.#
EA526A-200
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Maximum Opening (mm)
90
Gap Space Depth (mm)
About70
Overall Length (mm)
200
ESCO Part Number
EA526A-200
Clamp Width (mm)
36
Weight (g)
360
Material
Steel