Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plastic Power Clamp
  • Plastic Power Clamp
  • Plastic Power Clamp

Plastic Power Clamp EA526BC-100

by ESCO
4.50 (2)
Item.#
03474703
Mfr.#
EA526BC-100
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
100
Maximum Opening (mm)
30
Width (mm)
75
Specification
Mouth depth (length x width)/23mmx45mmSwivel head size/25x17mm
Material
The plastic
Weight (g)
64
ESCO Part Number
EA526BC-100
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Seat stop
5
From Japan
On 2017-03-24 15:52:28
As I thought, I think that it is very easy to use. I also want to buy it.
This review is about item#3474712.
Jig fixation
4
From Japan
On 2014-10-07 17:12:03
Parts that hold the object are movable in angle and can be clamped regardless of thickness. Although the object can be clamped without lubricating with lumber etc. (If it is a soft counterpart material, it will be dented) In a metal slide a little. I think that using a material with high friction coefficient such as rubber type is better. To some degree of clenching power is required for clamping (too hard for women?), Clamping force priority, maintaining compactness, I think that it is good hardness. On the other hand, it can not be said that it is reasonable and strong.
This review is about item#03474712.