Buy more than* S$200* and get FREE SHIPPING

  • Plastic Power Clamp

Plastic Power Clamp EA526BC-150

by ESCO
4.50 (2)
Item.#
03474712
Mfr.#
EA526BC-150
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
100
Maximum Opening (mm)
50
Width (mm)
100
Material
The plastic
Weight (g)
140
Specification
Mouth depth (lengthxwidth)/30mmx65mm Swivel head size/25x17mm
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Seat stop
5
From Japan
On 2017-03-24 15:52:28
As I thought, I think that it is very easy to use. I also want to buy it.
This review is about item#3474712.
Jig fixation
4
From Japan
On 2014-10-07 17:12:03
Parts that hold the object are movable in angle and can be clamped regardless of thickness. Although the object can be clamped without lubricating with lumber etc. (If it is a soft counterpart material, it will be dented) In a metal slide a little. I think that using a material with high friction coefficient such as rubber type is better. To some degree of clenching power is required for clamping (too hard for women?), Clamping force priority, maintaining compactness, I think that it is good hardness. On the other hand, it can not be said that it is reasonable and strong.
This review is about item#03474712.