Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Corner Clamp

Corner Clamp EA526CA-1

by ESCO
4.00 (2)
Item.#
03474755
Mfr.#
EA526CA-1
Package Qty.
1PC
Ship pack of
1
88.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Base Dimensions (mm)
150x150x55(H)
Weight (kg)
1.5
Description
Since the fulcrum moves, I will grasp the thing alien.
Vice Capacity (mm)
75
Material
Aluminum casting
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Carpentry work
3
From Japan
On 2016-10-29 20:28:43
The structure is solid. It's useful enough for DIY
This review is about item#3474755.
Used for right angle connection at pipe welding
5
From Japan
On 2013-12-09 22:26:29
It was lightweight, easy to use, easy to use outdoors was easy. In addition, the connection of different diameter pipe was also easy to use because the center of the clamp moved freely.
This review is about item#03474755.