Buy more than* S$200* and get FREE SHIPPING

  • Corner Clamp

Corner Clamp EA526CA-10

by ESCO
4.00 (2)
Item.#
03474764
Mfr.#
EA526CA-10
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA526CA-10
Weight (kg)
1.0
Vice Capacity (mm)
10 to 110
Application
Temporary joint of wood block to joint on right angle.
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Carpentry work
3
From Japan
On 2016-10-29 20:28:43
The structure is solid. It's useful enough for DIY
This review is about item#3474755.
Used for right angle connection at pipe welding
5
From Japan
On 2013-12-09 22:26:29
It was lightweight, easy to use, easy to use outdoors was easy. In addition, the connection of different diameter pipe was also easy to use because the center of the clamp moved freely.
This review is about item#03474755.