Buy more than* S$200* and get FREE SHIPPING

  • 25mm Crab Clamp

25mm Crab Clamp EA526T-25

by ESCO
Item.#
03475236
Mfr.#
EA526T-25
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
113x74x15
Material (frame)
Steel, zinc plated
Dimensions B (mm)
13
Dimensions D (mm)
M5
Clamp Range (mm)
0-25
ESCO Part Number
EA526T-25
Mouth Opening (mm)
25
Dimensions C (mm)
12
Dimensions E (mm)
30
Dimension F (mm)
R5,L8
Weight (g)
50