Buy more than* S$200* and get FREE SHIPPING

  • 50mm Crab Clamp

50mm Crab Clamp EA526T-50

by ESCO
Item.#
03475245
Mfr.#
EA526T-50
Package Qty.
1PC
Ship pack of
1
30.10 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Size (mm)
165 x 108 x 20
Material (frame)
Steel plate, galvanized
Dimensions B (mm)
25
Dimensions D (mm)
M6
Clamp Range (mm)
0-50
ESCO Part Number
EA526T-50
Mouth Opening (mm)
50
Dimensions C (mm)
28
Dimensions E (mm)
45
Dimension F (mm)
R8, L13
Weight (g)
205