Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • 75mm C Clamp

75mm C Clamp EA526WD-75

by ESCO
Item.#
03476006
Mfr.#
EA526WD-75
Package Qty.
1PC
Ship pack of
1
37.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Load (kg)
300
Dimensions C (mm)
135
Dimensions E (mm)
82
Dimensions D (mm)
114
Clamp Range (mm)
0 to 75
Material
Ductile Iron
Dimension G(mm)
87
Dimensions B (mm)
165
Depth (mm)
114 (mouth)
Dimension F (mm)
90
Weight (g)
600
ESCO Part Number
EA526WD-75