Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 375mm Monkey Wrench

375mm Monkey Wrench EA530A-15

by ESCO
Item.#
03476523
Mfr.#
EA530A-15
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
96.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Mouth Width (mm)
43
Weight (g)
690
Material
Chrome vanadium steel, and chrome-plated finish
Overall Width (mm)
103
Overall Length (mm)
385
ESCO Part Number
EA530A-15