Buy more than* S$200* and get FREE SHIPPING

  • 450mm Monkey Wrench

450mm Monkey Wrench EA530A-18

by ESCO
Item.#
03476532
Mfr.#
EA530A-18
Package Qty.
1PC
Ship pack of
1
159.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mouth Width (mm)
53
Weight (g)
2050
Material
Chrome vanadium steel, chrome-plated finish
Overall Width (mm)
120
Overall Length (mm)
450
ESCO Part Number
EA530A-18