Buy more than* S$200* and get FREE SHIPPING

  • 0.5mmx73m Stainless Steel Safety Wire

0.5mmx73m Stainless Steel Safety Wire EA534XA-0.5

by ESCO
1.00 (1)
Item.#
03478727
Mfr.#
EA534XA-0.5
Package Qty.
1PC
Ship pack of
1
23.92 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
0.5
Material
SUS304
Overall Length (mm)
73
ESCO Part Number
EA534XA-0.5
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Destroyed
1
From Japan
On 2010-11-18 23:30:18
Although I thought that it was a double wire, I bought it, but it was said that a single wire wire arrives and can not be used for work and can not be exchanged, and it has become a cause to destroy. Completely useless expenses. I could not judge in the image and wanted to write a single wire / double wire.
This review is about item#03478727.