Buy more than* S$200* and get FREE SHIPPING

  • 0.8mmx27m Stainless Steel Safety Wire

0.8mmx27m Stainless Steel Safety Wire EA534XA-0.8

by ESCO
4.50 (2)
Item.#
03478736
Mfr.#
EA534XA-0.8
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter (phi mm)
0.8
Material
SUS304
Overall Length (mm)
27
ESCO Part Number
EA534XA-0.8
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Bolt rotation prevention
4
From Japan
On 2017-09-26 20:54:06
The case of paying wires is cheap. Satisfied with another idea
This review is about item#3478736.
Car maintenance
5
From Japan
On 2017-08-20 12:56:51
Among the 0.8 wires this product is the hardest to break. I repeat continuously.
This review is about item#3478736.