Buy more than* S$200* and get FREE SHIPPING

  • Crimper

Crimper EA538A

by ESCO
4.33 (3)
Item.#
03481861
Mfr.#
EA538A
Package Qty.
1PC
Ship pack of
1
77.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Crimp Range (mm2)
1.25-2.0-3.5-5.5-8.0
ESCO Part Number
EA538A
Overall Length (mm)
275
Specification
For bare crimp-type terminal, sleeves
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Crimping
5
From Japan
On 2016-08-22 17:37:25
It is the cheapest and good product as JIS standard crimping pliers.
This review is about item#3481861.
Cable crimping operation
3
From Japan
On 2016-01-15 17:44:30
It was a product I wanted, but the price is somewhat high. There is no problem in use.
This review is about item#03481861.
Crimping operation
5
From Japan
On 2015-06-27 20:18:00
It is likely to be used for a long time by making it solid.
This review is about item#03482001.