Buy more than* S$200* and get FREE SHIPPING

  • Crimper

Crimper EA538C

by ESCO
4.33 (3)
Item.#
03481965
Mfr.#
EA538C
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Crimp Range (mm2)
1.25 2.0 5.5
ESCO Part Number
EA538C
Overall Length (mm)
210
Specification
With chain terminal and screw cutter
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Crimping
5
From Japan
On 2016-08-22 17:37:25
It is the cheapest and good product as JIS standard crimping pliers.
This review is about item#3481861.
Cable crimping operation
3
From Japan
On 2016-01-15 17:44:30
It was a product I wanted, but the price is somewhat high. There is no problem in use.
This review is about item#03481861.
Crimping operation
5
From Japan
On 2015-06-27 20:18:00
It is likely to be used for a long time by making it solid.
This review is about item#03482001.