Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimper

Crimper EA538CB

by ESCO
4.33 (3)
Item.#
03481974
Mfr.#
EA538CB
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
379.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Crimp Range (mm2)
0.75,1.25,2
ESCO Part Number
EA538CB
Overall Length (mm)
270
Specification
For chain crimp terminal
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Crimping
5
From Japan
On 2016-08-22 17:37:25
It is the cheapest and good product as JIS standard crimping pliers.
This review is about item#3481861.
Cable crimping operation
3
From Japan
On 2016-01-15 17:44:30
It was a product I wanted, but the price is somewhat high. There is no problem in use.
This review is about item#03481861.
Crimping operation
5
From Japan
On 2015-06-27 20:18:00
It is likely to be used for a long time by making it solid.
This review is about item#03482001.