Buy more than* S$200* and get FREE SHIPPING

  • Crimper

Crimper EA538D

by ESCO
4.33 (3)
Item.#
03481983
Mfr.#
EA538D
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
ESCO Part Number
EA538D
Overall Length (mm)
270
Crimp Range (mm2)
1.25 2.0 3.5 5.5
Specification
With naked sleeve terminal, screw cutter
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Crimping
5
From Japan
On 2016-08-22 17:37:25
It is the cheapest and good product as JIS standard crimping pliers.
This review is about item#3481861.
Cable crimping operation
3
From Japan
On 2016-01-15 17:44:30
It was a product I wanted, but the price is somewhat high. There is no problem in use.
This review is about item#03481861.
Crimping operation
5
From Japan
On 2015-06-27 20:18:00
It is likely to be used for a long time by making it solid.
This review is about item#03482001.