Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Electrical Wire Connector

Electrical Wire Connector EA538PD-2

by ESCO
5.00 (1)
Item.#
03482674
Mfr.#
EA538PD-2
Package Qty.
1Box(50PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rating
300V20A
Number of Poles
2
Compatible Wire Diameter (phi mm)
1.6, 2.0
ESCO Part Number
EA538PD-2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It is a normal wiring work
5
From Japan
On 2017-06-19 18:48:51
Since the top is transparent, it is easy to use as you can see the state of the plug-in cable
This review is about item#3482683.